Motion
41903402

Brite Star
41903402

1" Diam, 1" Face Width, 3/16" Center Hole, Coarse Grade, Aluminum Oxide Deburring Wheel - Unitized, Hard Density 7 Grade, 35,100 RPM
MI ITEM #06325663
MFR #41903402
List Price$8.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
41903402

1" Diam, 1" Face Width, 3/16" Center Hole, Coarse Grade, Aluminum Oxide Deburring Wheel - Unitized, Hard Density 7 Grade, 35,100 RPM
MI ITEM #06325663
MFR #41903402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.70/each for your price

Overview

Mfr description
P550101001AC06 1X1X3/16 7A CRS BRITE
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Density
    7
  • Face Width
    1 in
  • Grade
    Coarse
  • Max Rpm
    35100
  • Wheel Diameter
    1 in
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text