Motion
41903436

Brite Star
41903436

6" Diam, 1" Face Width, 1" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Unitized, Soft Density 2 Grade, 5,000 RPM
MI ITEM #06325666
MFR #41903436
List Price$109.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
41903436

6" Diam, 1" Face Width, 1" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Unitized, Soft Density 2 Grade, 5,000 RPM
MI ITEM #06325666
MFR #41903436

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$109.78/each for your price

Overview

Mfr description
P550601010AM6XT 6X1X1 2A MED BRITE STAR
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Density
    2
  • Face Width
    1 in
  • Grade
    Medium
  • Max Rpm
    5000
  • Wheel Diameter
    6 in
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text