Motion
41903477

Brite Star
41903477

2" Diam, 1/4" Face Width, 1/4" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Unitized, Soft Density 2 Grade, 16,100 RPM
Mi Item #06325670
MFR #41903477
Price$6.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
41903477

2" Diam, 1/4" Face Width, 1/4" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Unitized, Soft Density 2 Grade, 16,100 RPM
Mi Item #06325670
MFR #41903477

Mfr description
P550200202XM01 2X1/4X1/4 2A MED BRITE
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.38/each

Specifications

Dimensions

  • Face Width
    1/4 in
  • Wheel Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Density
    2
  • Grade
    Medium
  • Max Rpm
    16100
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)