Motion
41903501

Brite Star
41903501

3" Diam, 5/16" Face Width, 1/4" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Unitized, Hard Density 6 Grade, 18,100 RPM
Mi Item #06325673
MFR #41903501
Price$14.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
41903501

3" Diam, 5/16" Face Width, 1/4" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Unitized, Hard Density 6 Grade, 18,100 RPM
Mi Item #06325673
MFR #41903501

Mfr description
P550300202XM2 3X5/16X1/4 6A MED BRITE
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.13/each

Specifications

Dimensions

  • Face Width
    5/16 in
  • Wheel Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Density
    6
  • Grade
    Medium
  • Max Rpm
    18100
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)