Motion
41903535

Brite Star
41903535

1" Diam, 1" Face Width, 3/16" Center Hole, Fine Grade, Aluminum Oxide Deburring Wheel - Unitized, Medium Density 5 Grade, 35,100 RPM
MI ITEM #06325676
MFR #41903535
List Price$8.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
41903535

1" Diam, 1" Face Width, 3/16" Center Hole, Fine Grade, Aluminum Oxide Deburring Wheel - Unitized, Medium Density 5 Grade, 35,100 RPM
MI ITEM #06325676
MFR #41903535

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.70/each for your price

Overview

Mfr description
P550101001AF08 1X1X3/16 5A FINE BRITE
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Density
    5
  • Face Width
    1 in
  • Grade
    Fine
  • Max Rpm
    35100
  • Wheel Diameter
    1 in
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text