Motion
41903568

Brite Star
41903568

3" Diam, 1/2" Face Width, 1/4" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Unitized, Soft Density 2 Grade, 10,000 RPM
MI ITEM #06325679
MFR #41903568
List Price$16.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
41903568

3" Diam, 1/2" Face Width, 1/4" Center Hole, Medium Grade, Aluminum Oxide Deburring Wheel - Unitized, Soft Density 2 Grade, 10,000 RPM
MI ITEM #06325679
MFR #41903568

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.90/each for your price

Overview

Mfr description
P550300402AM2 3X1/2X1/4 2A MED BRITE
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Density
    2
  • Face Width
    1/2 in
  • Grade
    Medium
  • Max Rpm
    10000
  • Wheel Diameter
    3 in
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought