Motion
41903576

Brite Star
41903576

2" Diam, 1/2" Face Width, 1/4" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Unitized, Soft Density 2 Grade, 16,100 RPM
MI ITEM #06325680
MFR #41903576
Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
41903576

2" Diam, 1/2" Face Width, 1/4" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Unitized, Soft Density 2 Grade, 16,100 RPM
MI ITEM #06325680
MFR #41903576

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.80/each

Specifications

Dimensions

  • Face Width
    1/2 in
  • Wheel Diameter
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Density
    2
  • Grade
    Fine
  • Max Rpm
    16100
  • Wheel Type
    Unitized

Overview

Mfr description
P550200402SF3 2X1/2X1/4 2S FINE BRITE
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought