Motion
41903584

Brite Star
41903584

1" Diam, 1" Face Width, 3/16" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Unitized, Hard Density 6 Grade, 35,100 RPM
MI ITEM #06325681
MFR #41903584
List Price$7.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
41903584

1" Diam, 1" Face Width, 3/16" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Unitized, Hard Density 6 Grade, 35,100 RPM
MI ITEM #06325681
MFR #41903584

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.83/each for your price

Overview

Mfr description
P550101001SF080 1X1X3/16 6S FINE BRITE
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Density
    6
  • Face Width
    1 in
  • Grade
    Fine
  • Max Rpm
    35100
  • Wheel Diameter
    1 in
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought