Motion
41903634

Brite Star
41903634

6" Diam, 1/4" Face Width, 1" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Unitized, Medium Density 3 Grade, 5,000 RPM
MI ITEM #06325686
MFR #41903634
List Price$36.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
41903634

6" Diam, 1/4" Face Width, 1" Center Hole, Fine Grade, Silicon Carbide Deburring Wheel - Unitized, Medium Density 3 Grade, 5,000 RPM
MI ITEM #06325686
MFR #41903634

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.08/each for your price

Overview

Mfr description
P550600210SF3 6X1/4X1 3S FINE BRITE
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Density
    3
  • Face Width
    1/4 in
  • Grade
    Fine
  • Max Rpm
    5000
  • Wheel Diameter
    6 in
  • Wheel Type
    Unitized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text