Motion
77591824

Brite Star
77591824

8 x 2" 220 Grit Silicon Carbide Unmounted Flap Wheel - Coated, Very Fine Grade, 3" Center Hole, 3,200 Max RPM
MI ITEM #06325711
MFR #77591824
List Price$131.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
77591824

8 x 2" 220 Grit Silicon Carbide Unmounted Flap Wheel - Coated, Very Fine Grade, 3" Center Hole, 3,200 Max RPM
MI ITEM #06325711
MFR #77591824

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$131.73/each for your price

Overview

Mfr description
P25080203SVH 8X2X3" 7S VFN BRITESTAR
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Grit Number
    220
  • Abrasive Material
    Silicon Carbide
  • Max Rpm
    3,200
  • Abrasive Type
    Coated
  • Face Width
    2 in
  • Flap Density
    7
  • Grade
    Very Fine
  • Interleaf
    No
  • Outside Diameter
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought