Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
77592012

6 x 1" 220 Grit Silicon Carbide Unmounted Flap Wheel - Coated, Very Fine Grade, 2" Center Hole, 3,400 Max RPM
MI ITEM #06325730
MFR #77592012

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
P25060102SVH 6X1X2" 7S VFN BRITESTAR
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Grit Number
    220
  • Abrasive Material
    Silicon Carbide
  • Max Rpm
    3,400
  • Abrasive Type
    Coated
  • Face Width
    1 in
  • Flap Density
    7
  • Grade
    Very Fine
  • Interleaf
    No
  • Outside Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text