Motion
01133164

Brite Star
01133164

1/2" Wide x 18" OAL, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Coarse, Nonwoven, Series SC-BS
MI ITEM #06325733
MFR #01133164
List Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
01133164

1/2" Wide x 18" OAL, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Coarse, Nonwoven, Series SC-BS
MI ITEM #06325733
MFR #01133164

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.85/each for your price

Overview

Mfr description
SCF05180101 1/2X18" A/O CRS BS
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Non-woven abrasives reduce the undercutting and gouging of surfaces. They are frequently used in deburring, surface preparation and as a final finishing step.

Specifications

  • Country of Origin
    USA
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Backing Material
    Flexible
  • Grade
    Coarse
  • Product Types
    Abrasive Belt
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought