1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Brite Star
01133313
1" Wide x 42" OAL, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Medium, Nonwoven, Series SC-BS
Mi Item #
06325746
MFR #
01133313
Price
$12.40
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
Brite Star 01133313
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brite Star
01133313
1" Wide x 42" OAL, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Medium, Nonwoven, Series SC-BS
Mi Item #
06325746
MFR #
01133313
Mfr description
SCL01420102 1X42" A/O MED BS BRITESTAR
Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
Non-woven abrasives reduce the undercutting and gouging of surfaces. They are frequently used in deburring, surface preparation and as a final finishing step.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$12
.40
/each
Add to Cart
Specifications
Dimensions
Belt Length
42 in
Belt Width
1 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items