Motion
01133842

Brite Star
01133842

3/4" Wide x 18" OAL, Silicon Carbide Abrasive Belt; Silicon Carbide, Super Fine, Nonwoven, Series SC-BS
MI ITEM #06325777
MFR #01133842
List Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
01133842

3/4" Wide x 18" OAL, Silicon Carbide Abrasive Belt; Silicon Carbide, Super Fine, Nonwoven, Series SC-BS
MI ITEM #06325777
MFR #01133842

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.38/each for your price

Overview

Mfr description
SCF75180205 3/4-18" S/C SFN BS
  • Non-woven abrasives reduce the undercutting and gouging of surfaces. They are frequently used in deburring, surface preparation and as a final finishing step.
  • Silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Belt Length
    18 in
  • Belt Width
    3/4 in
  • Grade
    Super Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought