Motion
01133925

Brite Star
01133925

1/2" Wide x 24" OAL, Silicon Carbide Abrasive Belt; Silicon Carbide, Super Fine, Nonwoven, Series SC-BS
MI ITEM #06325781
MFR #01133925
List Price$5.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
01133925

1/2" Wide x 24" OAL, Silicon Carbide Abrasive Belt; Silicon Carbide, Super Fine, Nonwoven, Series SC-BS
MI ITEM #06325781
MFR #01133925

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.70/each for your price

Overview

Mfr description
SCF05240205 1/2-24 S/C SFN BS BRITESTAR
  • Non-woven abrasives reduce the undercutting and gouging of surfaces. They are frequently used in deburring, surface preparation and as a final finishing step.
  • Silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Grade
    Super Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text