Motion
01134139

Brite Star
01134139

3" Wide x 18" OAL, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Medium, Nonwoven, Series SC-BS
Mi Item #06325788
MFR #01134139
Price$24.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
01134139

3" Wide x 18" OAL, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Medium, Nonwoven, Series SC-BS
Mi Item #06325788
MFR #01134139

Mfr description
SCF03180102 3X18" A/O MED BS BRITESTAR
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Non-woven abrasives reduce the undercutting and gouging of surfaces. They are frequently used in deburring, surface preparation and as a final finishing step.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.75/each

Specifications

Dimensions

  • Belt Length
    18 in
  • Belt Width
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Flexible
  • Country of Origin
    USA
  • Grade
    Medium
  • Package Quantity
    1
  • Product Types
    Abrasive Belt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)