Motion
01134238

Brite Star
01134238

3-1/2" Wide x 15-1/2" OAL, Silicon Carbide Abrasive Belt; Silicon Carbide, Medium, Nonwoven, Series SC-LS
MI ITEM #06325791
MFR #01134238
List Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
01134238

3-1/2" Wide x 15-1/2" OAL, Silicon Carbide Abrasive Belt; Silicon Carbide, Medium, Nonwoven, Series SC-LS
MI ITEM #06325791
MFR #01134238

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.35/each for your price

Overview

Mfr description
SCF35150212 3-1/2X15-1/2"S/C MD LS
  • Non-woven abrasives reduce the undercutting and gouging of surfaces. They are frequently used in deburring, surface preparation and as a final finishing step.
  • Silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Grade
    Medium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought