Motion
93047546

Brite Star
93047546

2" Wide x 18-15/16" OAL, 80 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Coarse, Nonwoven, Series SC-LS
Mi Item #06325794
MFR #93047546
Price$20.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
93047546

2" Wide x 18-15/16" OAL, 80 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Coarse, Nonwoven, Series SC-LS
Mi Item #06325794
MFR #93047546

Mfr description
SCF28560112 2X18-15/16"A/O CRS LS
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Non-woven abrasives reduce the undercutting and gouging of surfaces. They are frequently used in deburring, surface preparation and as a final finishing step.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.68/each

Specifications

Dimensions

  • Belt Length
    18-15/16 in
  • Belt Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Grade
    Coarse
  • Grit Number
    80
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)