Motion
93047702

Brite Star
93047702

3" Wide x 132" OAL, 320 Grit, Silicon Carbide Abrasive Belt; Silicon Carbide, Super Fine, Nonwoven, Series SC-BS
Mi Item #06325808
MFR #93047702
Price$114.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
93047702

3" Wide x 132" OAL, 320 Grit, Silicon Carbide Abrasive Belt; Silicon Carbide, Super Fine, Nonwoven, Series SC-BS
Mi Item #06325808
MFR #93047702

Mfr description
SCL31320205 3X132" S/C SFN BS BRITESTAR
  • Non-woven abrasives reduce the undercutting and gouging of surfaces. They are frequently used in deburring, surface preparation and as a final finishing step.
  • Silicon carbide is a fast-cutting abrasive. Commonly used on nonferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.20/each

Specifications

Dimensions

  • Belt Length
    132 in
  • Belt Width
    3 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Grade
    Super Fine
  • Grit Number
    320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)