Motion
93047884

Brite Star
93047884

2" Wide x 132" OAL, 320 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Very Fine, Nonwoven, Series SC-LS
MI ITEM #06325810
MFR #93047884
List Price$68.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
93047884

2" Wide x 132" OAL, 320 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Very Fine, Nonwoven, Series SC-LS
MI ITEM #06325810
MFR #93047884

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.38/each for your price

Overview

Mfr description
SCL21320114 2X132" A/O VFN LS BRITESTAR
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Non-woven abrasives reduce the undercutting and gouging of surfaces. They are frequently used in deburring, surface preparation and as a final finishing step.

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    320
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Grade
    Very Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text