1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Brite Star
84034990
1-1/2" Aluminum Oxide Quick Change Disc Type R Attachment, Coarse Grade, Brown, Non-Woven, 20,000 RPM
MI ITEM #
06325820
MFR #
84034990
Price
$1.10
/each
Qty
Add to Cart
Previous Page
Home
Brite Star 84034990
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brite Star
84034990
1-1/2" Aluminum Oxide Quick Change Disc Type R Attachment, Coarse Grade, Brown, Non-Woven, 20,000 RPM
MI ITEM #
06325820
MFR #
84034990
Mfr description
BS840284 1-1/2" CRS A/O TYPE R SURFACE
Aluminum oxide is the most commonly used abrasive
Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
Commonly used on ferrous alloys, high-tensile materials and wood
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.10
/each
Add to Cart
Specifications
Dimensions
Disc Diameter
1-1/2 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Disc Color
Brown
Grade
Coarse
Max Rpm
20,000 rpm
Series
RC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items