Motion
84035013

Brite Star
84035013

1-1/2" Aluminum Oxide Quick Change Disc Type R Attachment, Very Fine Grade, Blue, Non-Woven, 20,000 RPM
Mi Item #06325822
MFR #84035013
Price$1.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
84035013

1-1/2" Aluminum Oxide Quick Change Disc Type R Attachment, Very Fine Grade, Blue, Non-Woven, 20,000 RPM
Mi Item #06325822
MFR #84035013

Mfr description
BS840286 1-1/2" VF A/O TYPE R SURFACE
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.13/each

Specifications

Dimensions

  • Disc Diameter
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Disc Color
    Blue
  • Grade
    Very Fine
  • Max Rpm
    20,000 rpm
  • Series
    RC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)