Motion
84035021

Brite Star
84035021

2" Aluminum Oxide Quick Change Disc Type R Attachment, Coarse Grade, Brown, Non-Woven, 20,000 RPM, Type III Compatible
MI ITEM #06325823
MFR #84035021
List Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
84035021

2" Aluminum Oxide Quick Change Disc Type R Attachment, Coarse Grade, Brown, Non-Woven, 20,000 RPM, Type III Compatible
MI ITEM #06325823
MFR #84035021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.35/each for your price

Overview

Mfr description
BS840384 2" CRS A/O TYPE R SURFACE COND
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood
  • Non-Woven abrasives reduce undercutting and gouging of surfaces
  • They are frequently used in deburring, surface preparation and as a final finishing step
  • Type R attachment systems feature roll-on/roll-off style fasteners (External Thread)
  • They are interchangeable with Roloc, TR and Type III Styles.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Disc Color
    Brown
  • Disc Diameter
    2 in
  • Grade
    Coarse
  • Max Rpm
    20,000 rpm
  • Series
    RC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text