Motion
84035039

Brite Star
84035039

2" Aluminum Oxide Quick Change Disc Type R Attachment, Medium Grade, Maroon, Non-Woven, 20,000 RPM
Mi Item #06325824
MFR #84035039
Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
84035039

2" Aluminum Oxide Quick Change Disc Type R Attachment, Medium Grade, Maroon, Non-Woven, 20,000 RPM
Mi Item #06325824
MFR #84035039

Mfr description
BS840385 2" MED A/O TYPE R SURFACE COND
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.48/each

Specifications

Dimensions

  • Disc Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Disc Color
    Maroon
  • Grade
    Medium
  • Max Rpm
    20,000 rpm
  • Series
    RC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)