1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Brite Star
84035047
2" Aluminum Oxide Quick Change Disc Type R Attachment, Very Fine Grade, Non-Woven, 20,000 RPM
Mi Item #
06325825
MFR #
84035047
Price
$2.15
/each
Qty
Add to Cart
Previous Page
Home
Brite Star 84035047
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brite Star
84035047
2" Aluminum Oxide Quick Change Disc Type R Attachment, Very Fine Grade, Non-Woven, 20,000 RPM
Mi Item #
06325825
MFR #
84035047
Mfr description
BS840386 2" VF A/O TYPE R SURFACE COND
Aluminum oxide is the most commonly used abrasive
Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
Commonly used on ferrous alloys, high-tensile materials and wood
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2
.15
/each
Add to Cart
Specifications
Dimensions
Disc Diameter
2 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Max Rpm
20,000 rpm
Series
RC
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items