Motion
84035468

Brite Star
84035468

2" Aluminum Oxide Quick Change Disc Type S Attachment, Coarse Grade, Brown, Non-Woven, 20,000 RPM
Mi Item #06325835
MFR #84035468
Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
84035468

2" Aluminum Oxide Quick Change Disc Type S Attachment, Coarse Grade, Brown, Non-Woven, 20,000 RPM
Mi Item #06325835
MFR #84035468

Mfr description
BS840334 2" CRS A/O TYPE S SURFACE COND
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.05/each

Specifications

Dimensions

  • Disc Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Disc Color
    Brown
  • Grade
    Coarse
  • Max Rpm
    20,000 rpm
  • Series
    RC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)