Motion
84035500

Brite Star
84035500

3" Aluminum Oxide Quick Change Disc Type S Attachment, Medium Grade, Maroon, Non-Woven, 18,000 RPM
MI ITEM #06325839
MFR #84035500
List Price$2.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
84035500

3" Aluminum Oxide Quick Change Disc Type S Attachment, Medium Grade, Maroon, Non-Woven, 18,000 RPM
MI ITEM #06325839
MFR #84035500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.63/each for your price

Overview

Mfr description
BS840435 3" MED A/O TYPE S SURFACE COND
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood
  • Non-Woven abrasives reduce undercutting and gouging of surfaces
  • They are frequently used in deburring, surface preparation and as a final finishing step
  • Type S attachment systems feature a turn-on/turn-off style fastener (1/4-1/2 turn to lock in place)
  • They are interchangeable with TS and Type II Styles.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Disc Color
    Maroon
  • Disc Diameter
    3 in
  • Grade
    Medium
  • Max Rpm
    18,000 rpm
  • Series
    RC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text