1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PCM 11011560 M
PTFE Composite Straight Bushing - 110 mm Bore, 115 mm OD
Mi Item #
06325887
MFR #
PCM 11011560 M
Price
$49.45
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Plain Bearings
SKF PCM 11011560 M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PCM 11011560 M
PTFE Composite Straight Bushing - 110 mm Bore, 115 mm OD
Mi Item #
06325887
MFR #
PCM 11011560 M
Mfr description
PCM 11011560 M PLAIN BEARING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$49
.45
/each
Add to Cart
Specifications
Dimensions
Inside Diameter
110 mm
Outside Diameter
115 mm
Details
Manufacturer Product Page
Click here
Product Type
Die & Mold Plain-Bearings
Series
PCM
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items