Motion
9178NFXXL

MCR SAFETY
9178NFXXL

Cut Pro® Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 4, Nitrile Foam Outer Shell Material
Mi Item #06325991
MFR #9178NFXXL
Price$21.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9178NFXXL

Cut Pro® Cut Resistant Glove - Size XXL or Size 11, ANSI Cut Level Level 4, Nitrile Foam Outer Shell Material
Mi Item #06325991
MFR #9178NFXXL

Mfr description
9178NFXXL BLK KEVLAR/BLK NIT FOAM
  • Touchscreen;Seamless Knit;Nitrile foam coating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.85/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    XX - L
  • Size
    2

Details

  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Ansi Isea Cut Resistance Level
    Level 4
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile Foam
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Black
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Type
    Knitwrist
  • Description
    9178NF - MCR Safety CutPro - 13 Gauge Black Kevlar Aramid / Synthetic Shell - Cut Resistant Work Gloves - Nitrile Foam Coated Palm and Fingertips - Nitrile Foam Provides Excellent Wet and Dry Grip
  • Description Keyword
    Nitrile Foam Outer Shell Material
  • En 388 Abrasion Resistance Level
    4
  • Features
    Nitrile foam coating, Seamless Knit, Touchscreen
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Kevlar
  • Manufacturer Catalog Number
    9178NFXXL
  • Manufacturer Upc Number
    0451434771597
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
  • Product Line
    CutPro
  • Product Types
    Cut Resistant Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15
  • Type
    Seamless Knit
  • UPC_NO
    45143477159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)