Motion
4000RV
Portable Wet/Dry Vacuum - 5 hp, 9.0 A, 4 gal Tank Capacity
Mi Item #06325993
MFR #4000RV
Price$226.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Wet/Dry Vacuum - 5 hp, 9.0 A, 4 gal Tank Capacity
Mi Item #06325993
MFR #4000RV

Mfr description
50313 VAC, RED 4G 4000RV
  • Powerful 5.0 Peak Horsepower - High performance wet/dry vacuum in a compact package.
  • Compact Form is Ideal for Portability and Storage.
  • Longer Motor Life - Durable, long-lasting motor backed by industry’s best warranty.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.98/each

Specifications

Dimensions

  • Height
    19.00 in
  • Weight
    14.5 lbs

Details

  • Amperage
    9.0 A
  • Export Control Class Number
    EAR99
  • Harmonization Code
    8508110000
  • Horsepower
    5 hp
  • Manufacturer Catalog Number
    50313
  • Manufacturer Upc Number
    648846020938
  • Power Type
    Electric
  • Tank Capacity
    4 gal (US)
  • Vacuum Cleaner Type
    Wet/Dry
  • Vacuum Collection Method
    Bagless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)