Motion
532-04-300-1

HANKISON
532-04-300-1

Hankison Electric Timed Drain - 532 Series, Standard Connection, 300 psi Max, 115 V ac, 1/2 NPT Inlet Port, 1/2 NPT Outlet Port
Mi Item #06325995
MFR #532-04-300-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HANKISON
532-04-300-1

Hankison Electric Timed Drain - 532 Series, Standard Connection, 300 psi Max, 115 V ac, 1/2 NPT Inlet Port, 1/2 NPT Outlet Port
Mi Item #06325995
MFR #532-04-300-1

Mfr description
532-04-300-1 TIMED ELECTRIC DRAIN
  • Resistant to large particles 1/2” maximum diameter
  • Internal pilot operated diaphragm solenoid valve
  • High pressure model available: maximum working pressure 1500 psig (105 barg)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6.000 in
  • Drain Connection Size
    1/2 NPT
  • Height
    5.000 in
  • Orifice Size
    7/16 in
  • Weight
    4 lbs
  • Width
    2.000 in

Details

  • Connection Style
    Standard
  • Design
    NEMA 4
  • Drain Type
    Electric Timed Drain
  • Inlet Connection
    1/2 NPT
  • Manufacturer Catalog
  • Max Operating Temperature
    280 °F
  • Maximum Operating Pressure
    300 psi
  • Min Operating Temperature
    35 °F
  • Minimum Operating Pressure
    5 psi
  • Outlet Connection
    1/2 NPT
  • Series
    532
  • Supply Frequency
    60 Hz
  • Supply Phase
    1
  • Supply Voltage
    115 V ac
  • Valve Type
    Internal Pilot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)