Specifications
Dimensions
- Bore Diameter32 mm
- Stroke35
Details
- ActuationDouble Acting
- BearingsSlide Bearing
- Cylinder StyleGuided
- Guide TypeSlide Bearing
- Product TypeGuided Air Cylinders
- SeriesMGQ
- TypeGuide Cylinder
Overview
Mfr description
MGQM32-35 COMPACT GUIDE CYLINDER, MGQ