Motion
N5936-10T 1IN 1KW1SS POM

REXNORD INC
N5936-10T 1IN 1KW1SS POM

Molded Non-Split Sprocket, 10 Teeth, 1.0000 in Bore Dia., 2.4270 in Pitch Dia.
Mi Item #06326457
MFR #N5936-10T 1IN 1KW1SS POM
Price$35.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5936-10T 1IN 1KW1SS POM

Molded Non-Split Sprocket, 10 Teeth, 1.0000 in Bore Dia., 2.4270 in Pitch Dia.
Mi Item #06326457
MFR #N5936-10T 1IN 1KW1SS POM

Mfr description
114-811-12 N5936-10T 1" KW SS POM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.65/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Pitch Diameter  
    2.4270 in

Details

  • Bore Type
    Finished Bore
  • Number Of Teeth  
    10
  • Sprocket Type
    Molded Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)