1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WALTER SURFACE TECH
53-C558 AF-PL LIQUID 55 GAL (200L)
Liquid Cleanser - Liquid, 2000 ml, Fruit, Transparent Color
MI ITEM #
06326731
MFR #
53-C558 AF-PL LIQUID 55 GAL (200L)
Price
$3,172.56
/each
Qty
Add to Cart
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Hand and Body Washing
Hand Soaps
WALTER SURFACE TECH 53-C558 AF-PL LIQUID 55 GAL (200L)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WALTER SURFACE TECH
53-C558 AF-PL LIQUID 55 GAL (200L)
Liquid Cleanser - Liquid, 2000 ml, Fruit, Transparent Color
MI ITEM #
06326731
MFR #
53-C558 AF-PL LIQUID 55 GAL (200L)
Mfr description
53-C558 AF-PL LIQUID 55 GAL (200L)
Free of chlorinated solvents, no rinsing & residue; Removes grease, oil and dirt; Safe on most platics and rubber compounds; Solvents penetrate and displace moisture; Assemblies made of plastic and metal; Conveyors; Electric and electronic devices; Gaskets; Removing grease and oil; Industrial strength cleaner and degreaser.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,172
.56
/each
Add to Cart
Specifications
Dimensions
Container Size
1.000
Weight
381 lb
Details
Color
Clear
Container Type
Drum
Form
Liquid
Manufacturer Upc Number
662980147085
Scent
Characteristic
Surfaces Cleaned
All Metals, Plastic, Rubber
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items