Motion
ECR9056T
Severe Duty Motor - 5 hp, 1200 rpm, 3 ph, 230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1160 rpm Base
Mi Item #06326922
MFR #ECR9056T
Price$2,408.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 5 hp, 1200 rpm, 3 ph, 230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1160 rpm Base
Mi Item #06326922
MFR #ECR9056T

Mfr description
5 1160 ECR9056T 3PH TEFC F1 215T 0748M
  • Engineered for the demanding high-torque applications and harsh environments of the aggregate, cement and mining industries
  • Industry leading locked rotor and breakdown torques
  • Robust NEMA Design A performance gets the driven load moving and keeps it moving
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,408.99/each

Specifications

Dimensions

  • Frame Size
    215T

Details

  • Base RPM
    1160 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    Crusher Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    781568777732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)