Motion
ECR91004TR-4
Severe Duty Motor - 100 hp, 1800 rpm, 3 ph, 460 V, 405T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1785 rpm Base
Mi Item #06326925
MFR #ECR91004TR-4
Price$21,270.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 100 hp, 1800 rpm, 3 ph, 460 V, 405T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1785 rpm Base
Mi Item #06326925
MFR #ECR91004TR-4

Mfr description
100 1785 ECR91004TR-4 3PH TEFC 405T
  • Engineered for the demanding high-torque applications and harsh environments of the aggregate, cement and mining industries
  • Industry leading locked rotor and breakdown torques
  • Robust NEMA Design A performance gets the driven load moving and keeps it moving
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,270.56/each

Specifications

Dimensions

  • Frame Size
    405T

Details

  • Base RPM
    1785 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    Crusher Motor
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Severe Duty Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568785621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)