Motion
ECR91006TR-4
Severe Duty Motor - 100 hp, 1200 rpm, 3 ph, 460 V, 444T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1190 rpm Base
MI ITEM #06326926
MFR #ECR91006TR-4
Your Price$29,679.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 100 hp, 1200 rpm, 3 ph, 460 V, 444T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 1190 rpm Base
MI ITEM #06326926
MFR #ECR91006TR-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29,679.56/each(List $37,099.45)

Overview

Mfr description
100 1190 ECR91006TR-4 3PH TEFC 444T
  • Engineered for the demanding high-torque applications and harsh environments of the aggregate, cement and mining industries
  • Industry leading locked rotor and breakdown torques
  • Robust NEMA Design A performance gets the driven load moving and keeps it moving
  • 1.25 SF on 100 hp and below, 1.15 SF above 100 hp
  • Aggressive overload performance when needed
  • High quality cast iron designs minimize vibration and bearing temperatures for longer life
  • Enclosures are rated for IP55 to keep moisture and particulate contamination out of the rotating and electrical assemblies
  • Ratings: 50 hp and down have oversized ball bearings designed for belted and coupled applications; 60 hp and up are available in roller and ball bearing designs
  • All roller bearings designs are field convertible to a ball bearing design
  • Motors are designed and name-plated for use on sine wave and inverter power
  • Minimize operating energy costs by meeting or exceeding NEMA Premium efficiency levels per NEMA table (12-12)
  • All ratings comply with US DOE Integral Motor Rule effective June 1, 2016
  • Three-year warranty

Specifications

  • Motor Category
    Crusher Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    444T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Base RPM
    1190 rpm
  • UPC_NO
    781568785638
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought