Motion
CI-485-ADAPTOR

CONTROL TECHNIQUES
CI-485-ADAPTOR

Emerson Accessory RS485 - For Use With Unidrive M
MI ITEM #06327464
MFR #CI-485-ADAPTOR
List Price$103.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
CI-485-ADAPTOR

Emerson Accessory RS485 - For Use With Unidrive M
MI ITEM #06327464
MFR #CI-485-ADAPTOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.02/each for your price

Overview

Mfr description
CI-485 ADAPTOR-ALLOWS THE DRIVE TO
  • Modbus RTU option for Unidrive M400

Specifications

  • Accessory Type
    Accessory RS485
  • Enclosure Rating
    IP20
  • Overall Dimensions
    2.5 in x 2.8 in x 1.2 in
  • Serial Communication Onboard
    Modbus RTU
  • Product Type
    Drive Options & Accessories
  • Standard Operating Temperature Range
    -4 to +104 °F
  • Warranty
    2 Years
  • Standards Met
    UL508C, EN61800-5-1:2007, EN61800-3:2004, EN61000-6-1, EN61000-4-8, EN61000-4-11, EN61000-4-6, EN61000-4-5, EN61000-4-4, EN61000-4-3, EN61000-4-2
  • Agency Listing
    cULus File E171230
  • Mounting Type
    CI Port
  • Weight
    0.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text