Overview
Mfr description
FAE4007 HAND SANITIZER 10 PACKS/BOX
Specifications
- Container MaterialBox
- Number Of Pieces10
- Height3.25
- Width1.5
- Depth2
- Length2
- Harmonization Code3824.99.9297
- Manufacturer Upc Number092265040075
- UPC_NO092265040075
- Weight0.057
- US MadeYes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data