Motion
CDM2RKA25-175Z

SMC CORP OF AMERICA
CDM2RKA25-175Z

Cylinderinder, Air
MI ITEM #06327533
MFR #CDM2RKA25-175Z
Price$79.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2RKA25-175Z

Cylinderinder, Air
MI ITEM #06327533
MFR #CDM2RKA25-175Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.26/each

Specifications

Dimensions

  • Bore Diameter
    25 mm

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2-Z

Overview

Mfr description
CDM2RKA25-175Z CYLINDER, AIR
  • Direct mount: double acting single rod
  • Bore sizes: 20, 25, 32, 40 (mm)
  • Strokes from 25mm to 300mm
  • Mounts: direct to bottom or front
  • Variety of switches and lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought