Motion
88052
ProTac HL USB High Lumen Rechargeable Tactical Flashlight
MI ITEM #06327938
MFR #88052
Price$195.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProTac HL USB High Lumen Rechargeable Tactical Flashlight
MI ITEM #06327938
MFR #88052

Mfr description
88052 PROTAC HL USB WITH WHITE LED
  • 1000 lumens on High mode with 219 m beam
  • Choose low mode for extended runtime of 23 hours
  • Anti-roll head prevents the light from rolling away when you set it down
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$195.16/each

Specifications

Dimensions

  • Battery Size
    Proprietary
  • Length
    6.5 in
  • Weight
    7.2 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Battery Voltage
    3.7 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    12000 cd
  • Complete Light Output
    1000 lm (High), 380 lm (Med), 65 lm
  • Complete Run Time
    1.5 Hrs (High), 3.5 Hrs (Med), 23 hrs
  • Features & Benefits
    • 1000 lumens on High mode with 219 m beam • Choose low mode for extended runtime of 23 hours • Anti-roll head prevents the light from rolling away when you set it down • High/Low/Strobe modes • TEN-TAP Programming to choose your preferred operating mode • IPX4 water-resistant to 1 meter • Durable aluminum construction
  • Includes
    USB cord, Nylon holster
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926880528
  • Maximum Light Output
    1000 lm
  • Maximum Run Time
    23 hrs
  • Model
    Rechargeable Tactical Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX4
  • UPC_NO
    080926880528
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)