Motion
1300-04403
Synflex (Eaton) 1300 Series Metalized tubing - 5/32 in Inner Diameter, 3000 in Length
MI ITEM #06328680
MFR #1300-04403
Price$0.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synflex (Eaton) 1300 Series Metalized tubing - 5/32 in Inner Diameter, 3000 in Length
MI ITEM #06328680
MFR #1300-04403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.95/ft

Specifications

Dimensions

  • Length
    3000 in
  • Nominal Hose Inner Diameter  
    5/32 in
  • Nominal Hose Outer Diameter  
    0.250 in

Details

  • Additional Details
    Synflex1300
  • Color
    Black
  • Hose Reinforcement Material
    Aluminum tape
  • ManufacturerName (description attribute)
    Synflex (Danfoss)

Overview

Mfr description
1300-04403 1300 1/4" TUBING 250FT REEL
  • Formability: 1300 products form easily by hand into uniform bends.
  • Corrosion resistant: high density polyethylene jacket and copolymer film inside and outside of the aluminum core offers exceptional corrosion resistance.
  • Due to its protection strength and corrosion resistance, Synflex 1300 offers excellent direct burial characteristics.
  • Offers excellent protection against thermal and environmental degradation.
  • Self-supporting: the built-in conduit feature of the 1300 construction allows the tubing to be run overhead without the aid of
  • Waterproof, vapor-tight barrier: the bonded jacket and sealed overlap provides a moisture-proof, vapor-tight product ideal for underground burial.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought