Motion
VX232PZ2CX332

SMC CORP OF AMERICA
VX232PZ2CX332

Solenoid-operated Air Control Valve - 2-Way, Single Solenoid, 1/2 in
Mi Item #06328939
MFR #VX232PZ2CX332
Price$104.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX232PZ2CX332

Solenoid-operated Air Control Valve - 2-Way, Single Solenoid, 1/2 in
Mi Item #06328939
MFR #VX232PZ2CX332

Mfr description
VX232PZ2CX332 DIRECT OPERATED 2 PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.50/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Subplate Port Size
    0.5000 in

Details

  • Body Material
    Brass
  • Flow Direction
    2-Way
  • For Use With Series
    VX23
  • Manifold Port(s)
    0.5000 in
  • Maximum Temperature
    60 °C
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    -20 to 60 °C
  • Port Thread Standard
    BSPT
  • Series
    VX23
  • Standards Met
    UL94V-0
  • Valve Series
    VX23
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)