1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
96301
DURA INK WASHAWAY PNK
MI ITEM #
06329239
MFR #
96301
Price
$9.94
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Writing Instruments
Wet Erase Markers
LA-CO IND INC, MARKAL 96301
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
96301
DURA INK WASHAWAY PNK
MI ITEM #
06329239
MFR #
96301
Mfr description
96301 DURA-INK WASHAWAY PINK
Fast-drying ink formula completely washes off all non-porous surfaces
High-visibility marks are water and detergent removable without ghosting or residue
Non-refillable marker to reduce mess and eliminate downtime
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.94
/each
Add to Cart
Specifications
Dimensions
Height
1.125 in
Length
1.125 in
Tip Size
1/8 in
Weight
0.055 lbs
Width
4 in
Details
Color
Pink
Country of Origin
KR
Harmonization Code
9608200000
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items