Specifications
Dimensions
- Frame Size143TC
- Overall Length C Dimension12.80 in
- Shaft Diameter0.8750 in
- Weight59 lbs
Details
- 2D Drawing
- Base RPM1760 rpm
- Description Keyword1 hp
- Duty Condition TypeContinuous Duty, Washdown Duty
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Frame MaterialStainless Steel
- Frequency Rating60 Hz
- Full Load Efficiency0.88 %
- Instructional Video
- Insulation ClassH
- Manufacturer Product Pagewww.baldor.com/catalog/CSSEWDM3546T
- Motor CategoryGeneral Purpose Motor (Stainless Steel)
- Motor Horsepower1 hp
- Motor Phase3 ph
- Motor Poles4-pole
- Motor Supply Voltage208-230/460 V
- Mounting TypeC-Face Flange
- Product TypeWashdown Duty Motors
- Standards MetCSA, UR
- Synchronous Rpm1800 rpm
- Type Of BearingBall
Overview
Mfr description
CSSEWDFM3546T 1HP 1760RPM 143TC TENV F2