Motion
CSSEWDM3558-5
General Purpose Washdown Duty Motor (Stainless Steel) - 2 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange Mount
MI ITEM #06329955
MFR #CSSEWDM3558-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Stainless Steel) - 2 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face Flange Mount
MI ITEM #06329955
MFR #CSSEWDM3558-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSSEWDM3558-5 2HP 1755RPM 56C TEFC F1 N

Specifications

  • Motor Category
    General Purpose Motor (Stainless Steel)
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Full Load Efficiency
    0.89 %
  • Motor Poles
    4-pole
  • Description Keyword
    2 hp
  • Shaft Diameter
    0.6250 in
  • Overall Length C Dimension
    16.13 in
  • Type Of Bearing
    Ball
  • Frame Material
    Stainless Steel
  • Insulation Class
    H
  • Standards Met
    CSA, UR
  • Weight
    72 lbs
  • Manufacturer Product Page
    www.baldor.com/catalog/CSSEWDM3558
  • 2D Drawing
  • Instructional Video
  • Mounting Type
    C-Face Flange
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought