Motion
AW10-M5BG-A
AW FILTER/REGULATOR, MODULAR F.R.L. with M5x0.8 Port Size
Mi Item #06330026
MFR #AW10-M5BG-A
Price$36.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L. with M5x0.8 Port Size
Mi Item #06330026
MFR #AW10-M5BG-A

Mfr description
AW10-M5BG-A FILTER REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.15/each

Specifications

Dimensions

  • Body Size
    10
  • Port Size
    M5x0.8
  • Weight
    0.09 kg

Details

  • Included Options
    Mounting Bracket, Pressure Gauge
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Product Type
    Precision Air Regulators
  • Proof Pressure
    218 psi
  • Set Pressure Range
    7 to 101 psi
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)