Motion
23038BKW33C3

NTN
23038BKW33C3

Spherical Roller Bearing - 190 mm ID, 290 mm OD, 75 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #06330206
MFR #23038BKW33C3
List Price$4,077.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23038BKW33C3

Spherical Roller Bearing - 190 mm ID, 290 mm OD, 75 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #06330206
MFR #23038BKW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,077.70/each for your price

Overview

Mfr description
23038BKW33C3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Rpm
    1900 rpm
  • Cage Material
    Steel Cage
  • Bearing Material
    Through Hardened Steel
  • Fillet Radius
    2.10 mm
  • Series
    230
  • UPC_NO
    4547359520705
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text