Specifications
Dimensions
- Bore Diameter100 mm
- Stroke25 mm
Details
- Compact Cylinder TypeStandard
- Country of OriginUS
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble Clevis
- OptionsStainless Steel Piston Rod & End Nut
- Product TypeCompact Air Cylinders
- SeriesNCQ2-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)