Motion
46 11 A1

KNIPEX
46 11 A1

5 1/2" External Snap Ring Pliers-Forged Tips
Mi Item #06330391
MFR #46 11 A1
Price$46.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
46 11 A1

5 1/2" External Snap Ring Pliers-Forged Tips
Mi Item #06330391
MFR #46 11 A1

Mfr description
4611A1 5-1/2" CIRCLIP PLIERS FOR
  • External circlip pliers for installing or removing circlips on shafts.
  • For fitting snap rings on shafts, ranging from 25/64" - 1".
  • Solid style, forged.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.54/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    25/64 in. to 1 in.
  • Height
    2/3 in.
  • Length
    5 5/8 in.
  • Overall Depth
    2/3 in.
  • Overall Height Or Width
    1 1/4 in.
  • Overall Length
    5 1/2 in.
  • Single Part Length
    5 5/8 in.
  • Single Part Width
    5 5/8 in.
  • Storage Dimension Width
    2.4 in.
  • Tip Width
    3/64 in.
  • Tool Weight
    0.195 lbs.
  • Tool Width
    1 1/4 in.
  • Width
    1 1/4 in.

Details

  • Adjustment Type
    Tongue & Groove
  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    External Snap Ring Pliers-Forged Tips
  • Finish Coating
    Plastic
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Internal Or External
    External
  • Jaw Surface Style
    Serrated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    843221002718
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    2 in
  • Maximum Jaw Opening (Hex)
    1-13/16 in
  • Number Of Pieces
    1
  • UPC_NO
    843221002718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)